Modular controller
Type | body size: 10 |
---|---|
Connecting diameter (inch) | m5 '' |
Min. service pressure | 0.5 bar |
Logistic Weight | 345 g |
---|---|
Type | body size: 10 |
Connecting diameter (inch) | m5 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 100 l/min |
Delivery usually within ( 31 ) days