SMC AR20-F02-1Y-B MODULAR STYLE REGULATOR


Modular controller

References
smc:AR20-F02-1Y-B
rubix:2599571
brand logo
brand logo
Technical specifications
Typebody size: 20
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR20-F02-1Y-B MODULAR STYLE REGULATOR


The AR-B series of cost-effective, clean-lined regulators offers several pressure ranges to suit a wide range of applications. The locking handle prevents accidental setting changes. The modular design of the AR series can be connected to other SMC air handling units.

Technical specifications


Attributes
Logistic Weight163 g
Typebody size: 20
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate800 l/min
Show UNSPSC/ECL@SS
£ 23.68 excl. VAT
/ Each
£ 28.42 incl. VAT
  • Delivery usually within ( 21 ) days