LEGRIS 0669-14-21 SLEEVE VALVE


Pneumatic Manually-Operated Valves

References
parker legris:0669 14 21
rubix:207A9391
ean:0820099148311
0669 - 3/2 SLEEVE VALVE DOUBLE FEMALE BSPP
brand logo
Technical specifications
Typepneumatic manually-operated valve
Connecting diameter (inch)1/2 ''
See all Specifications

Product details : LEGRIS 0669-14-21 SLEEVE VALVE


Manually-operated valves offer a reliable and durable system for opening and closing the circuit when the system has to be switched frequently.
They provide a significant reduction in the time needed to work on pneumatic circuits.

Features/Benefits:

- Manual Switch-Operated Valves

• Downstream control supply provided by simply moving the lever
• 2 models available to provide the best solution for the system:
3/2: opening, closing, venting
2/2: opening, closing
• Compact and ergonomic (can be positioned through 360°)
• Push-in connections

- Valves with Sliding Sleeve

• Uni-directional use ensures the downstream circuit is vented
• Operated in the plane of the tube
• Lightweight due to the use of aluminium
• Ideal for complex installations in a restricted space
• Immediate identification of the venting system by the colour (red)

Product Types:

• 3/2 Manual Switch-Operated Valve, Supply, Male BSPP and Metric Thread
• 3/2 Manual Switch-Operated Valve, Control, Male BSPP Thread
• 2/2 Manual Switch-Operated Valve, Male BSPP Thread
• 3/2 Sleeve Valve, Female BSPP and Metric Thread

Markets:

• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging

Application:

• Pneumatic Circuits Repeated Venting

Technical Characteristics:

• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, silicone free
• Pressure: 0 to 10 bar
Model 0669: 0 to 16 bar
• Temperature: -10°C to +80°C
Model 0669: -5°C to +70°C

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)

Technologies:

• Sleeve valve
• Pneumatic systems
• Pressure regulating valve
• Function fitting
Application: Robotics, Conveyors, Textile, Plastics Engineering, Printing, Pneumatics, Packaging
Body Material: NICKEL PLATED BRASS
Connection 1 Thread Size (metric): G1/2
Connection 1 Thread Style: BSPP
Diameter Nominal (dn): 14
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: 16
Maximum Operating Temperature: 80
Media: Compressed air
Minimum Operating Temperature: -10
O-ring Material: NBR
Quantity Per Box: 1
Shape: 3/2 sleeve valve female
Specifications Met: DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EC (PED)
Weight: 0.209

Technical specifications


Attributes
Logistic Weight209 g
Package weight225 g
Typepneumatic manually-operated valve
Connecting diameter (inch)1/2 ''
Type of couplingbspp;g
63 mm
65 mm
Show UNSPSC/ECL@SS
£ 31.01 excl. VAT
/ Each
£ 37.21 incl. VAT
  • Usually arrives within 14 working days