References
SMC:SV2000-00-A1
Rubix:393A9076
Documents
Product details : SMC SV2000-00-A1 SOLENOID VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. The use of 34 pin connectors allows up to 16 stations with double solenoid.
Strengths
•Fluid: air
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)
Operating pressure range: -100kPa to 0.7MPa
Response time ms (at 0.5MPa): 18 or less
Coil rated voltage: 12, 24VDC
Ambient and fluid temperature: -10 to 50 C
Enclosure: IP67 (based on IEC529)
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|
Show UNSPSC/ECL@SS
£ 63.71 excl. VAT
/ Each
£ 76.45 incl. VAT
- Usually arrives within 14 working days
