WILKERSON R21-C4-000 DIALAIR REG. 1/2BSP


Regulator

References
wilkerson®:R21-C4-000
rubix:399A5033
brand logo
brand logo
Technical specifications
Typeregulator
Connecting diameter (inch)1/2 ''
Min. service pressure 0.4 bar
See all Specifications

Product details : WILKERSON R21-C4-000 DIALAIR REG. 1/2BSP


Strengths

•Balanced valve design
Non-rising pressure adjusting dial
High-Relief Flow
Piston Operated

Technical specifications


Attributes
Typeregulator
Connecting diameter (inch)1/2 ''
Min. service pressure 0.4 bar
Max. service pressure11 bar
Type of couplingnpt
Show UNSPSC/ECL@SS
£ 274.75 excl. VAT
/ Each
£ 329.70 incl. VAT
  • Usually arrives within 14 working days