Modular filter-regulator AW-A series
Material | Polycarbonate bowl |
---|---|
Connection 1 | 1/4 |
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 89x155x55 mm |
---|---|
Logistic Weight | 288 g |
Material | Polycarbonate bowl |
Connection 1 | 1/4 |
Filter fineness | 5 µm |
Body size | 20 mm |
Volume flow rate | 500 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 7 bar |
Delivery usually within ( 33 ) days