NORGREN B74G-4GK-AP3-RMN FILTER REGULATOR EXCELON
Excelon filter/regulator, G1/2, 0.3-10 bar, automatic drain, 40µm filter element, without gauge
See technical informationSee documentsReferences
IMI Norgren:B74G-4GK-AP3-RMN
Rubix:45026926
Manufacturer :B74G-4GK-AP3-RMN

Documents
Product details : NORGREN B74G-4GK-AP3-RMN FILTER REGULATOR EXCELON
Filter controller 40 My 0.3-10 G1/2
Excelon design allows in-line installation or modular installation with other Excelon products
High efficiency water and particle removal
Quick release bayonet bowl
Push to lock adjusting knob with tamper resistant accessory
Excelon design allows in-line installation or modular installation with other Excelon products
High efficiency water and particle removal
Quick release bayonet bowl
Push to lock adjusting knob with tamper resistant accessory
Technical specifications
Attributes
| Material | zinc |
|---|---|
| Connection 1 | g 1/2 |
| Filter fineness | 40 µm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 429.11 excl. VAT
/ Each
£ 514.93 incl. VAT
- In stock: Next day delivery
