AFM-A Modular Mist Separator
Type | mist separator |
---|---|
Volume flow rate | 450 l/min |
Filter fineness | 0.3 µm |
Logistics dimensions (L x W x H) | 57x129x53 mm |
---|---|
Logistic Weight | 226 g |
Type | mist separator |
Volume flow rate | 450 l/min |
Filter fineness | 0.3 µm |
Material | die-cast zinc (body) |
Max. service pressure | 10 bar |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days