Modular Filter
Type | modular filter |
---|---|
Volume flow rate | 0.1 l/min |
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 90x284x90 mm |
---|---|
Logistic Weight | 1080 g |
Type | modular filter |
Volume flow rate | 0.1 l/min |
Filter fineness | 5 µm |
Material | polycarbonate |
Max. service pressure | 10 bar |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days