Mist Separator
Type | Mist Separator |
---|---|
Volume flow rate | 1100 l/min |
Filter fineness | 0.3 µm |
Logistic Weight | 521 g |
---|---|
Type | Mist Separator |
Volume flow rate | 1100 l/min |
Filter fineness | 0.3 µm |
Material | Die-Cast Zinc (Body) |
Max. service pressure | 10 bar |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 19 ) days