SMC AR40-F04-A MODULAR STYLE REGULATOR


Modular Regulator Series AR-A

References
smc:AR40-F04-A
rubix:124A4373
brand logo
brand logo
Technical specifications
Typebody size: 40
Connecting diameter (inch)1/2 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR40-F04-A MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Accessory: None
Set pressure: 0.05 to 0.7 MPa setting
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None

Strengths

More compact solution thanks to the integration of the manometer.

Applications

To adjust the air pressure.

Technical specifications


Attributes
Logistics dimensions (L x W x H)69x134x70 mm
Logistic Weight563 g
Typebody size: 40
Connecting diameter (inch)1/2 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate5000 l/min
Type of couplingg
Show UNSPSC/ECL@SS
£ 33.78 excl. VAT
/ Each
£ 40.54 incl. VAT
  • Delivery usually within ( 4 ) days