SMC AR40-F04EH-B MODULAR STYLE REGULATOR


ar-a series modular regulator

References
smc:AR40-F04EH-B
rubix:2599680
brand logo
brand logo
Technical specifications
Typebody size: 40
Connecting diameter (inch)1/2 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR40-F04EH-B MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 40
Backflow Function: None
Thread: F (G)
Port: 04 (1/2)
Option: EH (Square embedded type pressure gauge, with limit indicator + w/Set Nut, for Panel Mount)
Semi-standard: Standard
Made to Order 2: None

Technical specifications


Attributes
Logistic Weight446 g
Typebody size: 40
Connecting diameter (inch)1/2 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate5000 l/min
Show UNSPSC/ECL@SS
£ 48.89 excl. VAT
/ Each
£ 58.67 incl. VAT
  • Delivery usually within ( 4 ) days