References
SMC:EAR111-F02
Rubix:124A2754
Manufacturer :EAR111-F02
EAN:3618031906283

Technical specifications
| Type | regulator |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC EAR111-F02 AIR REGULATOR
The series of AR regulators, with excellent value for money and clean appearance, offers several pressure ranges in order to best adapt to a wide range of applications. The locking lever prevents accidental adjustment changes. The AR series modular design can be connected to other SMC air-handling devices.
Modular controller series AR # 000
Technical specifications
Attributes
| Logistic Weight | 226 g |
|---|---|
| Type | regulator |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Type of coupling | pf |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- Delivery usually within ( 4 ) days