Modular regulator with purge valve ar20k series
Type | body size: 20 |
---|---|
Connecting diameter (inch) | 1/8 '' |
Min. service pressure | 0.5 bar |
Logistic Weight | 278 g |
---|---|
Type | body size: 20 |
Connecting diameter (inch) | 1/8 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 1000 l/min |
Delivery usually within ( 4 ) days