References
SMC:EAR111-F02-1
Rubix:2607616

Technical specifications
| Type | regulator |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC EAR111-F02-1 AIR REGULATOR
The series of AR regulators, with excellent value for money and clean appearance, offers several pressure ranges in order to best adapt to a wide range of applications. The locking lever prevents accidental adjustment changes. The AR series modular design can be connected to other SMC air-handling devices.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Type | regulator |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Volume flow rate | 20 l/min |
| Max. Operation temperature | 60 °C |
| Type of coupling | g 1/4 (female) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- Delivery usually within ( 4 ) days