References
SMC:AR10-M5H-A
Rubix:2599545
Manufacturer :AR10-M5H-A
EAN:3618035569248

Technical specifications
| Type | body size: 10 |
|---|---|
| Connecting diameter (inch) | m5 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR10-M5H-A MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Size: 10
Thread: Rc or Metric
Port Size: M5 (M5 x 0.8)
Accessory: H (Panel Mount w/Set Nut)
Set pressure: 0.05 to 0.7 MPa setting
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None
Thread: Rc or Metric
Port Size: M5 (M5 x 0.8)
Accessory: H (Panel Mount w/Set Nut)
Set pressure: 0.05 to 0.7 MPa setting
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Type | body size: 10 |
| Connecting diameter (inch) | m5 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 18.91 excl. VAT
/ Each
£ 22.69 incl. VAT
- Delivery usually within ( 4 ) days