• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Regulator
SMC AR30-F03-X425 REGULATOR

SMC AR30-F03-X425 REGULATOR


Modular Type Regulator

References
smc:AR30-F03-X425
rubix:123A5895
brand logo
brand logo
Technical specifications
Connection 1g 3/8
See all Specifications
Technical sheet / Technical file

Product details
Technical specifications

Product details : SMC AR30-F03-X425 REGULATOR


Technical specifications


Attributes
Connection 1g 3/8
Type of couplingg
Show UNSPSC/ECL@SS
£ 94.87 excl. VAT
/ Each
£ 113.84 incl. VAT
  • Delivery usually within ( 22 ) days

Check our products from related categories

SMC IR2020-F02-L PRECISION REGULATOR LOW TEMP (L)SMC ITV2050-31F3BN3 ELECTRO-PNEUMATIC REGULATORAVENTICS R412006102SMC ITV0050-3ML ELECTRO-PNEUMATIC REGULATORSMC VCHR40-14G HIGH PRESSURE REGULATORSMC ITV2050-01F2N ELECTRO-PNEUMATIC REGULATORSMC ITV2050-33F3L3 ELECTRO-PNEUMATIC REGULATORFESTO 530005 PRESSURE REGULATOR MS6-LR-3/8-D7-ASSMC ITV2050-33F2BN3-Q ELECTRO PNEUMATIC REGULATORSMC AR50-F06-B MODULAR STYLE REGULATORSMC INA-48-1-06 SUS316 REGULATORAVENTICS REGULATOR R412006115PCL REGULATOR ATR6 12 BARSMC ITV0050-0N-Q ELECTRO-REG MANIFOLDSMC ITV2030-04F3CL3-X256 ELECTRO-PNEUMATIC REGULATOR

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories