References
SMC:LC3F212-5A5A
Rubix:393A2165
EAN:3618036020571



Documents
Product details : SMC LC3F212-5A5A DRIVER
LC3F Directional Control Driver that can be operated just like a solenoid valve, using simple on/off signals, operational speeds of up to 200mm/s and thrusts up to 196N are possible. Additional performance features of the LC3F unit are that output thrust can be easily altered by simply adjusting its fully integrated trimmer switch.
LC3F, Directional Control Driver for Electric Cylinder
Technical specifications
Attributes
| Logistic Weight | 135 g |
|---|---|
| Type | motor controller |
Show UNSPSC/ECL@SS
£ 105.51 excl. VAT
/ Each
£ 126.61 incl. VAT
- Delivery usually within ( 8 ) days