References
Festo:EAMD-42-40-20-16X25-U
Rubix:390A9499
Manufacturer :1781043
EAN:4052568247843

Documents
Product details : FESTO 1781043 COUPLING
Coupling EAMD-42-40-20-16X25-U Holder diameter 1=20 mm, Holder diameter 2=26 mm, Size=42, Assembly Position=Any, Max. speed=6000 1/min
Coupling EAMD-42-40-20-16X25-U 1781043
Technical specifications
Attributes
| Logistic Weight | 190,64 g |
|---|---|
| Type | spindle coupling eamd |
Show UNSPSC/ECL@SS
£ 99.08 excl. VAT
/ Each
£ 118.90 incl. VAT
- Delivery usually within ( 2 ) days