References
Festo:EAMF-A-28D-42A
Rubix:390A9544
Manufacturer :1087630
EAN:4052568104894

Documents
Product details : FESTO 1087630 MOTOR FLANGE
Motor flange EAMF-A-28D-42A Size=28, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-28D-42A 1087630
Technical specifications
Attributes
| Logistic Weight | 77,8 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 44.91 excl. VAT
/ Each
£ 53.89 incl. VAT
- Delivery usually within ( 6 ) days