References
Festo:EASA-S1-46
Rubix:391A0562
Manufacturer :562746
EAN:4052568099725

Documents
Product details : FESTO 562746 SLIDE ADAPTER
Slide adapter EASA-S1-46 Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=310 g
Slide adapter EASA-S1-46 562746
Technical specifications
Attributes
| Logistic Weight | 302,4 g |
|---|---|
| Type | carriage adapter easa, hapb |
Show UNSPSC/ECL@SS
£ 76.21 excl. VAT
/ Each
£ 91.45 incl. VAT
- Delivery usually within ( 6 ) days