References
Festo:CRLNG-100
Rubix:117A9297
Manufacturer :161845
EAN:4052568129293

Documents
Product details : FESTO 161845 CLEVIS FOOT CRLNG-100
Clevis foot Mounting CRLNG-100 Corrosion resistant, for cylinders CRDNGS. Size=100, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x99x90 mm |
|---|---|
| Logistic Weight | 935 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 132.87 excl. VAT
/ Each
£ 159.44 incl. VAT
- Delivery usually within ( 2 ) days