References
Festo:EAMF-A-48A-80P
Rubix:390A9578
Manufacturer :2043427
EAN:4052568250690

Documents
Product details : FESTO 2043427 MOTOR FLANGE
Motor flange EAMF-A-48A-80P Size=48, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-48A-80P 2043427
Technical specifications
Attributes
| Logistic Weight | 328,27 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 82.37 excl. VAT
/ Each
£ 98.84 incl. VAT
- Delivery usually within ( 6 ) days