References
Festo:DASI-Q11-32-A-SL
Rubix:390A6272
Manufacturer :1631824
EAN:4052568108007

Documents
Product details : FESTO 1631824 SWITCH LUG
Switch lug DASI-Q11-32-A-SL Size=32, Design=for T-slot, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=6 g
Switching flag DASI-Q11-32-A-SL Size=32, Design=for T-slot, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=6 g
Technical specifications
Attributes
| Logistic Weight | 6,87 g |
|---|---|
| Type | switching flag for handling modules hsp, hsw |
Show UNSPSC/ECL@SS
£ 38.67 excl. VAT
/ Each
£ 46.40 incl. VAT
- Delivery usually within ( 6 ) days