Mount Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 15 mm |
Type | Mount Cylinder |
Logistics dimensions (L x W x H) | 107x24x15 mm |
---|---|
Logistic Weight | 77 g |
Cylinder diameter | 10 mm |
Cylinder stroke | 15 mm |
Type | Mount Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days