References
Festo:HR-D-MAXI
Rubix:134A0061
Manufacturer :162805
EAN:4052568006464

Documents
Product details : FESTO 162805 MOUNTING BRACKET HR-D-MAXI
Mounting bracket HR-D-MAXI Used in conjunction with Service units. Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x24x63 mm |
|---|---|
| Logistic Weight | 115 g |
| Type | series d mounting bracket |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Delivery date on request
Contact a branch