FESTO 9484 INDIVIDUAL SUB-BASE NAS-1/4-1A-ISO
NAS Single Connecting Plate
See technical informationSee documentsReferences
Festo:NAS-1/4-1A-ISO
Rubix:112A5124
Manufacturer :9484
EAN:4052568001889

Documents
Product details : FESTO 9484 INDIVIDUAL SUB-BASE NAS-1/4-1A-ISO
Individual sub-base NAS-1/4-1A-ISO Connections at side. Conforms to standard=ISO 5599-1, Authorisation=UL - Recognized (OL), Product weight=190 g, Mounting type=with through hole, Auxiliary pilot Air port 12/14=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x37x53 mm |
|---|---|
| Logistic Weight | 200,36 g |
| Type | single connecting plate according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
- In stock: Next day delivery