FESTO 10173 MANIFOLD SUB-BASE NAV-1/4-1C-ISO
NAV interlocking panel
See technical informationSee documentsReferences
Festo:NAV-1/4-1C-ISO
Rubix:113A0642
Manufacturer :10173
EAN:4052568002121

Documents
Product details : FESTO 10173 MANIFOLD SUB-BASE NAV-1/4-1C-ISO
Manifold sub-base NAV-1/4-1C-ISO With port pattern as per DIN ISO 5599/1, for manifold assembly, Connections underneath. Conforms to standard=ISO 5599-1, Product weight=240 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G1/4, Pneumatic Connection, port 4=G1/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 119x57x50 mm |
|---|---|
| Logistic Weight | 247,3 g |
| Type | interlocking panel according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- Delivery usually within ( 2 ) days