Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 187327 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-10-420
FESTO 187327 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-10-420
MPPES Proportional Pressure Control Valve
References
festo:
MPPES-3-1/2-10-420
rubix:
111A6334
manufacturer :
187327
ean:
4052568147969
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187327 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-10-420
Proportional pressure regulator MPPES-3-1/2-10-420 Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
2852
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,560.25
excl. VAT
/
Each
£
1,872.30
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS R414000691
FESTO 558335 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-V&
AVENTICS R412006224
SMC VEX3700-12F 3 POSITION VALVE
FESTO 534342 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-8-RS-D
FESTO 8036887 FLOW SENSOR
FESTO 153511 DIFFERENTIAL PRESSURE REGULATOR LRL-1/8-QS-4
AVENTICS R412009218
FESTO 162601 PRESSURE REGULATOR LR-3/8-D-7-O-MIDI
SMC AR40-F02-D MODULAR STYLE REGULATOR
SMC ARM10F1-20GP-1 MANIFOLD REGULATOR
FESTO 194610 PRESSURE REGULATOR LRS-1/4-D-MINI
FESTO 538018 PRECISION PRESSURE REGULATOR MS6-LRP-3/8-D7-A8
FESTO 530330 PRESSURE REGULATOR MS6-LRB-1/2-D6-AS-BD-Z
AVENTICS 0821302706