FESTO 153511 DIFFERENTIAL PRESSURE REGULATOR LRL-1/8-QS-4
LRL pressure valve with push-in connection
See technical informationSee documentsReferences
Festo:LRL-1/8-QS-4
Rubix:123A7512
Manufacturer :153511
EAN:4052568070861

Documents
Product details : FESTO 153511 DIFFERENTIAL PRESSURE REGULATOR LRL-1/8-QS-4
Differential pressure regulator LRL-1/8-QS-4 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=QS-4, Mounting type=Threaded, Nominal flow rate open=96 l/min
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 34.61 excl. VAT
/ Each
£ 41.53 incl. VAT
- Delivery usually within ( 6 ) days