FESTO 194610 PRESSURE REGULATOR LRS-1/4-D-MINI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-1/4-D-MINI
Rubix:124A3216
Manufacturer :194610
EAN:4052568153496

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194610 PRESSURE REGULATOR LRS-1/4-D-MINI
Pressure regulator LRS-1/4-D-MINI With lockable regulator head, working pressure up to 12 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 192x85x60 mm |
|---|---|
| Logistic Weight | 582,72 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 362.30 excl. VAT
/ Each
£ 434.76 incl. VAT
- Delivery date on request
Contact a branch