Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 187349 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-10-420
FESTO 187349 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-10-420
MPPES Proportional Pressure Control Valve
References
festo:
MPPES-3-1/8-10-420
rubix:
113A1455
manufacturer :
187349
ean:
4052568148102
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187349 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-10-420
Proportional pressure regulator MPPES-3-1/8-10-420 Nominal diameter, pressurisation=3 mm, Nominal diameter, exhaust=2 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
1048,5
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
953.83
excl. VAT
/
Each
£
1,144.60
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC ITV3050-04F3N ELECTRO-PNEUMATIC REGULATOR
AVENTICS 0821302555
SMC PVQ13-5M-06-M5-A PROPORTIONAL VALVE
SMC AR30-F03BM-B MODULAR STYLE REGULATOR
NORGREN 11400-2G-PC103 REGULATOR PRECISION G 1/4 2BA
AVENTICS 0821302806
FESTO 162592 PRESSURE REGULATOR LR-3/8-D-O-MINI
AVENTICS R412006217
AVENTICS 0821302715
SMC ITV2030-ILF3N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV1010-03F1N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS AS2-RGP-G038-GAN-010 R412006148
SMC AR40-04B-B MODULAR STYLE REGULATOR
AVENTICS R412009183
FESTO 162590 PRESSURE REGULATOR LR-1/8-D-O-MINI