SMC MQQTB25TF-10D COMPACT METAL SEAL CYLINDER
MQQ, Compact Cylinder, Metal Seal, Low Friction
See technical informationSee documentsReferences
SMC:MQQTB25TF-10D
Rubix:393A1181
Manufacturer :MQQTB25TF-10D

Technical specifications
| Type | compact low friction cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MQQTB25TF-10D COMPACT METAL SEAL CYLINDER
Low friction, metal seal cylinders.
Bore sizes: 10, 16, 20, 25, 32, 40 mm.
Available in a lateral load resisting type.
Long service life of 10,000 km for 100 million full cycles.
Strengths
Low friction, metal seal cylinders.
Bore sizes: 10, 16, 20, 25, 32, 40mm.
Available in a lateral load resisting type.
Long service life of 10,000 km for 100 million full cycles.
Technical specifications
Attributes
| Type | compact low friction cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 331.93 excl. VAT
/ Each
£ 398.32 incl. VAT
- Usually arrives within 14 working days