FESTO 188336 SHORT-STROKE CYLINDER ADVC-100-10-I-P
ADVC Short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-100-10-I-P
Rubix:113A5083
Manufacturer :188336
EAN:4052568149406

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188336 SHORT-STROKE CYLINDER ADVC-100-10-I-P
Short stroke cylinder ADVC-100-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=100 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1972,8 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 173.10 excl. VAT
/ Each
£ 207.72 incl. VAT
- Delivery usually within ( 10 ) days