MRQ*32/40, Rotary Actuator
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 15 mm |
Type | Rotary Cylinder |
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 15 mm |
Type | Rotary Cylinder |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Inserted rod height | 213 mm |
Usually arrives within 14 working days