FESTO 541681 BRANCHING MODULE MS12-FRM-G
MS12-FRM Branching Module
See technical informationSee documentsReferences
Festo:MS12-FRM-G
Rubix:121A5807
Manufacturer :541681
EAN:4052568179755

Documents
Product details : FESTO 541681 BRANCHING MODULE MS12-FRM-G
Branching Module MS12-FRM-G To distribute compressed Air without non-return function. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1->2=25000 - 42000 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-]
Technical specifications
Attributes
| Logistic Weight | 4060 g |
|---|---|
| Type | ms12-frm branching module |
Show UNSPSC/ECL@SS
£ 257.96 excl. VAT
/ Each
£ 309.55 incl. VAT
- Delivery usually within ( 16 ) days