Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Accessory for compressed air preparation
FESTO 532184 MOUNTING BRACKET MS4-WP
FESTO 532184 MOUNTING BRACKET MS4-WP
MS4-WP mounting bracket
References
festo:
MS4-WP
rubix:
119A8170
manufacturer :
532184
ean:
4052568048112
Technical specifications
Type
Mounting bracket MS series
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532184 MOUNTING BRACKET MS4-WP
Mounting bracket MS4-WP Size=4, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=39 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
108
x
15
x
50
mm
Logistic Weight
61,44
g
Type
Mounting bracket MS series
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.06
excl. VAT
/
Each
£
16.87
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
AVENTICS R412009370 SPACER - AS3 SERIES
AVENTICS R412005475
SMC KT-AR425 MAINTENANCE KIT
FESTO 526075 MOUNTING BRACKET MS6-WR
FESTO 176042 MAINS FILTER
FESTO 526080 SUB-BASE-SET MS6-AGB
FESTO 525029 MOUNTING BRACKET HRB-D-MINI
AVENTICS R412006370 FIXING ELEMENT
SMC MK2B40-20R AIR CYLINDER
FESTO 560774 REGULATOR PLATE
FESTO 529862 BRANCHING MODULE MS6-FRM-3/8-Y
FESTO 529819 SOFT START VALVE MS6-DL-1/4
FESTO 552953 MODULE CONNECTOR MS9-12-ARMV
SMC AF10P-060S FILTER ELEMENT
FESTO 529799 SOFT START VALVE MS6-DE-1/2-V110