SMC AMH-EL150 ELEMENT

Element Assembly

See technical informationSee documents
References
SMC:AMH-EL150
Rubix:132A3023
Manufacturer :AMH-EL150
EAN:3618035576772
brand logo
Technical specifications
Typemicro mist separator
See all Specifications
Documents

Product details : SMC AMH-EL150 ELEMENT


Series AMH is a high precision, micro-mist separator combined with a prefilter. The AMH can separate and eliminate aerosol state oil mist in compressed air and remove carbon or dust of more than 0. 01micron. The AMH series is suitable for drying/cleaning pneumatic measurement instruments (air micrometer) and precision parts.

Strengths

•Micro mist separator w/prefilter
Modular connection is possible with AMH150C to 550C
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Option include: Fluororubber material, medium air pressure (1.6MPa), drain guide, IN-OUT reversal direction, differential pressure switches, element service indicator, and degreasing wash

Technical specifications


Attributes
Logistic Weight81 g
Typemicro mist separator
Materialglass fiber
Show UNSPSC/ECL@SS
£ 36.06 excl. VAT
/ Each
£ 43.27 incl. VAT
  • Delivery usually within ( 4 ) days