FESTO 529555 BRANCHING MODULE MS4-FRM-1/4
MS4-FRM Branching Module
See technical informationSee documentsReferences
Festo:MS4-FRM-1/4
Rubix:121A8614
Manufacturer :529555
EAN:4052568047399

Documents
Product details : FESTO 529555 BRANCHING MODULE MS4-FRM-1/4
Branching Module MS4-FRM-1/4 Direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 14 bar, Standard nominal flow rate in main flow direction 1->2=4600 l/min, Standard nominal flow rate outlet at top=1500 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x50x60 mm |
|---|---|
| Logistic Weight | 216,81 g |
| Type | ms4-frm branching module |
Show UNSPSC/ECL@SS
£ 18.91 excl. VAT
/ Each
£ 22.69 incl. VAT
- Delivery usually within ( 6 ) days