FESTO 537137 SUB-BASE-SET MS12-AGH


MS12 sub-base

References
festo:MS12-AGH
rubix:133A8609
manufacturer :537137
ean:4052568087982
MS12-AGH Sub-base-SET
brand logo
Technical specifications
TypeSub-base Series MS
See all Specifications

Product details : FESTO 537137 SUB-BASE-SET MS12-AGH


Sub-base-SET MS12-AGH From the MS series, with G thread. Size=12, Series=MS, Assembly Position=Any, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight777 g
TypeSub-base Series MS
Show UNSPSC/ECL@SS
£ 49.07 excl. VAT
/ Each
£ 58.88 incl. VAT
  • Delivery usually within ( 11 ) days