References
Festo:LRVS-D
Rubix:123A3325
Manufacturer :193786
EAN:4052568044060

Documents
Product details : FESTO 193786 PADLOCK LRVS-D
Padlock LRVS-D locks the cap to the LRVS locking device, together with the lockable components of the compressed Air preparation. Corrosion resistance classification CRC=2, Medium temperature=-20 - 60 °C, Ambient temperature=-20 - 60 °C, Product weight=120 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x14x40 mm |
|---|---|
| Logistic Weight | 131,7 g |
| Type | series d padlock |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- In stock: Next day delivery