FESTO 549336 DISTRIBUTOR BLOCK MS4-FRM-FRZ

MS4-FRM distribution block

See technical informationSee documents

References

Festo:MS4-FRM-FRZ
Rubix:119A6064
Manufacturer :549336
EAN:4052568051884
brand logo

Technical specifications

Typems4-frm distribution block

Documents

Product details : FESTO 549336 DISTRIBUTOR BLOCK MS4-FRM-FRZ


Distributor block MS4-FRM-FRZ Appropriate as adapter between two pressure regulator Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 14 bar, Standard nominal flow rate in main flow direction 1->2=4050 l/min, Standard nominal flow rate outlet at top=3250 l/min

Technical specifications


Attributes
Typems4-frm distribution block
£ 18.32 excl. VAT
/ Each
£ 21.98 incl. VAT
  • Delivery usually within ( 2 ) days