FESTO 529858 BRANCHING MODULE MS6-FRM-1/4-Y


MS6-FRM Branching Module

References
festo:MS6-FRM-1/4-Y
rubix:121A5815
manufacturer :529858
ean:4052568164386
MS6-FRM-1/4-Y Branching module
brand logo
Technical specifications
TypeMS6-FRM Branching Module
See all Specifications

Product details : FESTO 529858 BRANCHING MODULE MS6-FRM-1/4-Y


Branching Module MS6-FRM-1/4-Y Includes pressure switch without indicator, direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 12 bar, Standard nominal flow rate in main flow direction 1->2=4200 l/min, Standard nominal flow rate outlet at top=6000 l/min

Technical specifications


Attributes
Logistic Weight856,4 g
TypeMS6-FRM Branching Module
Show UNSPSC/ECL@SS
£ 153.94 excl. VAT
/ Each
£ 184.73 incl. VAT
  • Delivery usually within ( 16 ) days