FESTO 536822 MICRO FILTER MS4-LFM-1/4-ARM-DA


MS4-LFM filter

References
festo:MS4-LFM-1/4-ARM-DA
rubix:114A1757
manufacturer :536822
ean:4052568171988
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Filter fineness0.01 µm

Product details : FESTO 536822 MICRO FILTER MS4-LFM-1/4-ARM-DA


Micro Filter MS4-LFM-1/4-ARM-DA 0.01 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, with differential pressure indicator, direction of flow from left to right. Series=MS, Size=4, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness0.01 µm
Show UNSPSC/ECL@SS
£ 80.63 excl. VAT
/ Each
£ 96.76 incl. VAT
  • Delivery usually within ( 11 ) days