Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162658 FILTER COMBINATION LFMBA-1/8-D-MINI
FESTO 162658 FILTER COMBINATION LFMBA-1/8-D-MINI
LFMBA filter combination
References
festo:
LFMBA-1/8-D-MINI
rubix:
114A0876
manufacturer :
162658
ean:
4052568131975
Technical specifications
Threading diameter (inch)
1/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162658 FILTER COMBINATION LFMBA-1/8-D-MINI
Fine Filter combination LFMBA-1/8-D-MINI Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
731,44
g
Threading diameter (inch)
1/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.68
excl. VAT
/
Each
£
239.62
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412009043
AVENTICS R412007012
SMC AFF30-F03-D MAIN LINE FILTER
AVENTICS R412009075
FESTO 532784 ACTIVATED CARBON FILTER LFX-3/4-D-MIDI
SMC AF20-F02B-A AIR FILTER
SMC AF30-N03D-A AIR FILTER
AVENTICS R412009016
SMC AF40-F04D-D
FESTO 159617 FILTER LF-1/4-D-MINI-A
SMC AMF650-F10 ODOUR REMOVAL FILTER
SMC AMD20-F02-D MICRO MIST SEPARATOR
NORGREN F39-200-M0TG FILTER
SMC AFM30-03D-A MIST SEPARATOR
FESTO 552988 MICRO FILTER