References
SMC:AF40-F03
Rubix:115A1049
EAN:3618030276714

Technical specifications
| Threading diameter (inch) | g3/8 bspp '' |
|---|---|
| Filter fineness | 5 µm |
Product details : SMC AF40-F03 AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Threading diameter (inch) | g3/8 bspp '' |
| Filter fineness | 5 µm |
| Type | air filter |
| Material | polycarbonate |
| Volume flow rate | 4000 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Connection | 3/8 g |
Show UNSPSC/ECL@SS
£ 31.69 excl. VAT
/ Each
£ 38.03 incl. VAT
- Delivery usually within ( 4 ) days