FESTO 529158 FILTER REGULATOR MS4-LFR-1/4-D7-ERV-AS
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/4-D7-ERV-AS
Rubix:120A2152
Manufacturer :529158
EAN:4052568163549

Documents
Product details : FESTO 529158 FILTER REGULATOR MS4-LFR-1/4-D7-ERV-AS
Filter regulator MS4-LFR-1/4-D7-ERV-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x120x92 mm |
|---|---|
| Logistic Weight | 418 g |
| Threading diameter (inch) | 1/4 '' |
| Material | aluminum die casting |
| Volume flow rate | 1500 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 90.21 excl. VAT
/ Each
£ 108.25 incl. VAT
- In stock: Next day delivery