FESTO 185736 SERVICE UNIT LFR-1/4-D-MIDI-KC-A


LFR Service Unit Combination

References
festo:LFR-1/4-D-MIDI-KC-A
rubix:133A8991
manufacturer :185736
ean:4052568144975
LFR-1/4-D-MIDI-KC-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185736 SERVICE UNIT LFR-1/4-D-MIDI-KC-A


Service unit combination LFR-1/4-D-MIDI-KC-A consisting of manual on/off valve and Filter regulator, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1828 g
Threading diameter (inch)1/4 ''
Materialzinc die-cast
Volume flow rate1900 l/min
Design size0
Show UNSPSC/ECL@SS
£ 352.67 excl. VAT
/ Each
£ 423.20 incl. VAT
  • Delivery usually within ( 11 ) days