References
Festo:FRC-3/4-D-MAXI
Rubix:124A4613
Manufacturer :159606
EAN:4052568126681

Documents
Product details : FESTO 159606 SERVICE UNIT FRC-3/4-D-MAXI
Service unit FRC-3/4-D-MAXI Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x200x75 mm |
|---|---|
| Logistic Weight | 2760 g |
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 8300 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 720.82 excl. VAT
/ Each
£ 864.98 incl. VAT
- Delivery usually within ( 8 ) days