References
Festo:VRPA-LM-M5-Q6
Rubix:391A8691
Manufacturer :8086008
EAN:4052568458720






Documents
Product details : FESTO 8086008 PRESSURE REGULATOR
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 8 bar |
| Flow | 5400 l/h |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 53.80 excl. VAT
/ Each
£ 64.56 incl. VAT
- Delivery usually within ( 2 ) days